Skip Content
TRENCHERTHANDLECABLE44IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRENCHERTHANDLECABLE44IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69031
  • Mfr. Model # 69031
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.72 lbs

Technical Specs

  • Features Double Dipped Foam Grips
  • Handle Type T-Handle
  • Handle Colour Yellow
  • Item Cable Trencher
  • Handle Length 31"
  • Blade Material Steel
  • Handle Material Fiberglass
  • Blade Length 12"
  • Blade Width 9"
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list