Skip Content
TRENCHER T HANDLE CABLE 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRENCHER T HANDLE CABLE 48IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69030
  • Mfr. Model # 69030
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.15 lbs

Technical Specs

  • Handle Type T-Handle
  • Features Double Dipped Foam Grips
  • Item Cable Trencher
  • Handle Colour Yellow
  • Handle Material Fiberglass
  • Blade Length 12"
  • Blade Material Steel
  • Handle Length 35"
  • Blade Width 9"
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list