Skip Content
TREES BAR STOCK SINGLE SIDED ADD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREES BAR STOCK SINGLE SIDED ADD-ON

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBAR-A84S
  • Mfr. Model # BAR-A84S
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 225.0 lbs

Product Details

Single sided bar stock tree add-on unit consists of one (1) upright and one (1) set of cross braces for joining to the starter set. Unit increases storage room when it is put in place.

Technical Specs

  • Colour Blue
  • Finish Painted
  • For Use With Single Sided Bar Stock Tree
  • Includes One Upright and One Set of Cross Braces for Joining
  • Item Single Sided Bar Stock Tree Add-on Unit
  • Material Steel
  • Number of Shelves 6
  • Load Capacity 2000 lbs. per Level
  • Footplates No (Crossed Base)
  • Capacity per Shelf 500 lbs. per Arm
  • Holds Long Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list