Skip Content
TREES BAR STOCK DOUBLE SIDED UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREES BAR STOCK DOUBLE SIDED UNIT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBAR-R84D
  • Mfr. Model # BAR-R84D
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 245.0 lbs

Product Details

Dual sided bar stock tree starter unit includes two (2) uprights and one (1) set of cross braces. Storage room is increased when the add-on unit is ordered. Unit increases storage room when it is put in place.

Technical Specs

  • Colour Blue
  • Includes Two Upright and One Set of Cross Braces for Joining
  • Finish Painted
  • Material Steel
  • Item Dual Sided Bar Stock Tree Starter
  • Number of Shelves 6
  • Load Capacity 2000 lbs. per Level
  • Footplates No (Crossed Base)
  • Capacity per Shelf 500 lbs. per Arm
  • For Use With Dual Sided Bar Stock Tree
  • Holds Long Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list