Skip Content
TREE-WATERING RING,RUBBER/PLASTIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREE-WATERING RING,RUBBER/PLASTIC,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2LPN4
  • Mfr. Model # 2LPN4
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Connection GHT
  • Item Tree-Watering Ring
  • Hose Material Rubber/Plastic
  • Features Fully Assembled
  • Garden Hose Type Soaker Hose
  • Use With Water Temp. Cold
  • Hose Duty Rating Light
  • Operating Temp. 100 Degrees F
  • Coupling Material Plastic
  • Hose Colour Black
  • Maximum Pressure 60 PSI
  • Kink Resistant No
  • Number of Ply 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list