Skip Content
TREE STAKE KIT,POLYPROPYLENE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREE STAKE KIT,POLYPROPYLENE,BLACK

DEWITT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ECC3
  • Mfr. Model # 1ECC3
  • UNSPSC # 27112010
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Black
  • Material Polypropylene
  • Item Tree Stake Kit
  • Includes (3) 15" Plastic Stakes, 3 ft. Tree Strap, and 30 ft. of Rope
  • Size 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list