Skip Content
TREE SAVER 6FT LONGX4IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREE SAVER 6FT LONGX4IN WIDE

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15461
  • Mfr. Model # 15461
  • UNSPSC # 23153403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.265 lbs

Product Details

Provides a quick and easiest way of vehicle recovery. All emergency tow and vehicle recovery straps are designed to safely retrieve your vehicle without damaging it.

Technical Specs

  • Colour Yellow
  • Material Polyester
  • Rated Capacity 11,000 lbs. Basket - 5280 lbs. Choker
  • Working Lifting Limit 11,000 lbs. Basket - 5280 lbs. Choker
  • Features 6 ft. Long by 4" Sling Material with Sewn Loop Handles.
  • Includes 6 ft. Long by 4" Sling Material with Sewn Loop Handles.
  • Item Tree Saver
  • Length 6 ft.
  • Size 4" x 6 ft.
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Width 4"
  • Standards Web Sling and Tie Down Association
  • Edge Yarns Black Polyester
  • Web Tensile Strength 11,000 lbs. Basket - 5280 lbs. Choker

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list