Skip Content
TREE REMOVER BRUSH GRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREE REMOVER BRUSH GRUBBER

BRUSH GRUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9GMU4
  • Mfr. Model # 9GMU4
  • UNSPSC # 70151701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features *Easy And effective way to clear brush *8 no slip grip teeth per pad *Grip pads rotate 360 Degrees *Great removal tool for buckthorn & other invasive plants
  • For Use On 1/2"-3" brush/stumps
  • For Use With ATV's/UTVs
  • Item Brush Grubber
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list