Skip Content
TREATMENT FUEL COMPLETE 9.46L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREATMENT FUEL COMPLETE 9.46L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10706AC
  • Mfr. Model # 10706AC
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 19.88 lbs

Technical Specs

  • Colour Amber
  • Container Type Plastic
  • Flash Point (F) 145 Degrees F
  • Item Diesel Additive
  • Package Quantity 1
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Size 9.46 L
  • Specific Gravity 0.90 @ 25 Degrees C
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Dilution Ratio 1:1,000 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list