Skip Content
TREATMENT FUEL COMPLETE 355ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREATMENT FUEL COMPLETE 355ML

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10703C
  • Mfr. Model # 10703C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Diesel Additive
  • Flash Point (F) 145 Degrees F
  • Container Type Plastic
  • Colour Amber
  • Size 355mL
  • Package Quantity 1
  • Specific Gravity 0.90 @ 25 Degrees C
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Boiling Point (F) 235 Degrees F - 240 Degrees F
  • Dilution Ratio 1:426 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list