Skip Content
TREATMENT FUEL COMPLETE 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREATMENT FUEL COMPLETE 208L

ENERTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENT10709C
  • Mfr. Model # 10709C
  • UNSPSC # 15111700
  • CATALOGUE PAGE # 2982
  • Shipping Weight 452.0 lbs

Technical Specs

  • Colour Amber
  • Container Type Steel
  • Flash Point (F) 145 Degrees
  • Size 208 L
  • Package Quantity 1
  • Item Diesel Additive
  • Viscosity Index 4.8 - 6.8 cP @ 25 Degrees C
  • Dilution Ratio 1:1,000 gal.
  • Specific Gravity 0.90 @ 25 Degrees C
  • Boiling Point (F) 235 Degrees - 240 Degrees

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list