Skip Content
TREATMENT COOLING SYSTEM 4000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREATMENT COOLING SYSTEM 4000

FPPF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPP00231
  • Mfr. Model # 00231
  • UNSPSC # 15121802
  • CATALOGUE PAGE # 2973
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Clear
  • Application Engine Coolant
  • Container Type Bottle
  • For Use With Engine Coolant
  • Item Cooling System
  • Package Quantity 12
  • Pour Point (F) -5 Degrees
  • Type Coolant Additive
  • Size 473mL
  • Viscosity (SUS @ 100 F) 8.9 x 10-4
  • pH 11.8 - 12.2
  • Viscosity Index Same as Water
  • Size/Net Weight 473mL/2.64 kg
  • Dilution Ratio 1:64
  • VOC Content 90%
  • Dissolves Yes
  • pH Value Alkali
  • Specific Gravity 1.05
  • Boiling Point (F) 282 Degrees C
  • Freezing Point (F) -5 Degrees
  • Green Environmental Attribute 100% Total Recycled Content
  • Appearance Clear liquid
  • Standards CEPA, WHMIS, TSCA, CERCLA, SARA, WHMIS

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list