TREAD MULTI TOOL BRACELET SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TREAD MULTI TOOL BRACELET SS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH831998
  • Mfr. Model # 831998
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 153
  • Shipping Weight 0.56 lbs

Technical Specs

  • Material 17-4 Stainless Steel
  • Handle Colour Stainless
  • Number of Functions 29
  • Item Tread(TM) Bracelet
  • Includes #1-2 Phillips, 1/4" Box Wrench, 3/16" Screwdriver, 6mm Hex Drive, 10Mm Box Wrench, 5mm Hex Drive, 1/4" Hex Drive, Oxygen Tank Wrench, 3/16" Hex Drive, 1/8" Hex Drive, 3/16" Box Wrench, 3/32" Hex Drive, 3/32" Screwdriver, 1/8" Flat Screwdriver, 4mm Hex Drive, 8mm Box Wrench, 3mm Hex Drive, 5/16" Screwdriver, 3/8" Box Wrench, 1/4" Flat Screwdriver, #1 Phillips, 6mm Box Wrench, #2 Phillips, Carbide Glass Breaker, Pick/Sim Card Tool, Cutting Hook, 1/4" Socket Drive, Bottle Opener, #2 Square Drive
  • Number of Tools 29
  • Features Travel Friendly, Adjustable Up to a 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list