TREAD LINK 8 BLK DLC OXY WRNCH/HXDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 8 BLK DLC OXY WRNCH/HXDR

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832253
  • Mfr. Model # 832253
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Multi-Tool
  • Features Oxygen Tank Wrench, 1/4" Hex Drive, 3/16" Hex Drive
  • Number of Functions 3
  • Material Stainless Steel
  • Sheath Material Not Included
  • Handle Colour Black DLC
  • Locking No
  • Tool Access External
  • One-Hand Operation No
  • Number of Tools 1
  • Opening Action Constant Open
  • Closed Length 1-1/4"
  • Length Open 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list