TREAD LINK 7 SS HEX DRSAND WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 7 SS HEX DRSAND WRENCH

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832240
  • Mfr. Model # 832240
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Multi-Tool
  • Material Stainless Steel
  • Number of Functions 3
  • Sheath Material Not Included
  • Features 3/32" Hex Driver, 1/8" Hex Driver, 3/16" Box Wrench
  • Handle Colour White
  • Locking No
  • Number of Tools 1
  • Tool Access External
  • Opening Action Constant Open
  • Closed Length 1-1/4"
  • One-Hand Operation No
  • Length Open 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list