Skip Content
TREAD LINK 6 BLK DLC WRNCH/SCWDRVRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 6 BLK DLC WRNCH/SCWDRVRS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832251
  • Mfr. Model # 832251
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Number of Functions 3
  • Sheath Material Not Included
  • Features 5/16" Screwdriver, 3/8" Box Wrench, 1/4" Screwdriver
  • Item Multi-Tool
  • Material Stainless Steel
  • Locking No
  • Handle Colour Black DLC
  • Number of Tools 1
  • One-Hand Operation No
  • Closed Length 1-1/4"
  • Opening Action Constant Open
  • Tool Access External
  • Length Open 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list