TREAD LINK 2 SS WRENCH/SCRWDRIVRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 2 SS WRENCH/SCRWDRIVRS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832235
  • Mfr. Model # 832235
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features 1/4" Box Wrench, 3/16" Screwdriver, #1-2 Phillips
  • Item Multi-Tool
  • Material Stainless Steel
  • Number of Functions 3
  • Sheath Material Not Included
  • Handle Colour White
  • Locking No
  • Number of Tools 1
  • Tool Access External
  • One-Hand Operation No
  • Opening Action Constant Open
  • Length Open 1-1/4"
  • Closed Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list