Skip Content
TREAD LINK 12 BLK DLC PHLPS/WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 12 BLK DLC PHLPS/WRENCH

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832257
  • Mfr. Model # 832257
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Multi-Tool
  • Features #1 Phillips, #2 Phillips, 6 mm Box Wrench
  • Material Stainless Steel
  • Number of Functions 3
  • Handle Colour Black DLC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list