Skip Content
TREAD LINK 10 SS WRENCHAND HEX DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 10 SS WRENCHAND HEX DRS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832243
  • Mfr. Model # 832243
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features 8 mm Box Wrench, 4 mm Hex Drive, 3 mm Hex Drive
  • Item Multi-Tool
  • Material Stainless Steel
  • Sheath Material Not Included
  • Number of Functions 3
  • Locking No
  • Handle Colour White
  • Number of Tools 1
  • Tool Access External
  • One-Hand Operation No
  • Opening Action Constant Open
  • Closed Length 1-1/4"
  • Length Open 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list