Skip Content
TREAD LINK 1 SS SCREWDRIVERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TREAD LINK 1 SS SCREWDRIVERS

LEATHERMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTH832234
  • Mfr. Model # 832234
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Stainless Steel
  • Features 3/32" Screwdriver, 1/8" Screwdriver
  • Item Multi-Tool
  • Number of Functions 2
  • Sheath Material Not Included
  • Locking No
  • Handle Colour White
  • Opening Action Constant Open
  • Number of Tools 1
  • Closed Length 1"
  • Length Open 1"
  • Tool Access External
  • One-Hand Operation No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list