Skip Content
TREAD 9IN DEEP BY 5FT ANT-SLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREAD 9IN DEEP BY 5FT ANT-SLP

STAIRMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOO500-5
  • Mfr. Model # 500-5
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 17.5 lbs

Product Details

Stairmaster Renovation Stair Treads. Helps prevent slips and falls plus repairs steps. Easy to install with construction adhesive and supplied fasteners. OSHA, ADA and ASTM compliant. Size: 9 inch deep x 5 feet long.

Technical Specs

  • Size 9" D x 5 ft. L
  • Dry Time - Light Traffic Can Walk on Immediately After Installation.
  • Features Treads Shall be Noncombustible as Tested Under Federal Test Method Standard
  • Item Safety Renovation Treads
  • Base Type Aluminium
  • Finish Abrasive Anti Slip Surface
  • For Use With Construction Adhesive in Addition to Mechanical Fasteners
  • Colour 11 Standard Colours
  • Coverage 9" D x 5 ft. L
  • Dry Time Can Walk on Immediately After Installation.
  • Standards Federal Test Method Standard
  • Application Method Tapered Back
  • Surface Marble, Terrazzo, Tile, Etc.
  • Exposure Conditions Inside and Outside
  • Dry Time Tack Free Can Walk on Immediately After Installation.
  • Dry Time Recoat Can Walk on Immediately After Installation.
  • Application Temperature Fasten with Tapcon or Wood Screws and Construction Adhesive. Adhesive Application Temperature Between 0 and 100 Degrees F.
  • Resin Type Silicone

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list