Skip Content
TREAD 9IN DEEP BY 3FT ANT-SLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TREAD 9IN DEEP BY 3FT ANT-SLP

STAIRMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOO500-3
  • Mfr. Model # 500-3
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 11.0 lbs

Product Details

Stairmaster Renovation Stair Treads. Helps prevent slips and falls plus repairs steps. Easy to install with construction adhesive and supplied fasteners. OSHA, ADA and ASTM compliant. Size: 9 inch deep x 3 feet long.

Technical Specs

  • Size 9" D x 3 ft. L
  • Dry Time - Light Traffic Can Walk on Immediately After Installation.
  • Colour 11 Standard Colours
  • Finish Abrasive Anti Slip Surface
  • Features Treads Shall be Noncombustible as Tested Under Federal Test Method Standard
  • For Use With Construction Adhesive in Addition to Mechanical Fasteners
  • Item Safety Renovation Treads
  • Base Type Aluminium
  • Coverage 9" D x 3 ft. L
  • Dry Time Can Walk on Immediately After Installation.
  • Standards Federal Test Method Standard
  • Dry Time Recoat Can Walk on Immediately After Installation.
  • Exposure Conditions Inside and Outside
  • Dry Time Tack Free Can Walk on Immediately After Installation.
  • Application Method Tapered Back
  • Application Temperature Fasten with Tapcon or Wood Screws and Construction Adhesive. Adhesive Application Temperature Between 0 and 100 Degrees F.
  • Surface Marble, Terrazzo, Tile, Etc.
  • Resin Type Silicone

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list