Skip Content
TREAD 11IN DEEP BY 4FT ANT-SLP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TREAD 11IN DEEP BY 4FT ANT-SLP

STAIRMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOO511-4
  • Mfr. Model # 511-4
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 2394
  • Shipping Weight 13.5 lbs

Product Details

Stairmaster Renovation Stair Treads. Helps prevent slips and falls plus repairs steps. Easy to install with construction adhesive and supplied fasteners. OSHA, ADA and ASTM compliant. Size: 11 inch deep x 4 feet long.

Technical Specs

  • Size 11" D x 4 ft. L
  • Dry Time - Light Traffic Can Walk on Immediately After Installation.
  • Colour 11 Standard Colours
  • Features Treads Shall be Noncombustible as Tested Under Federal Test Method Standard
  • Finish Abrasive Anti Slip Surface
  • For Use With Construction Adhesive in Addition to Mechanical Fasteners
  • Item Safety Renovation Treads
  • Base Type Aluminium
  • Coverage 11" D x 4 ft. L
  • Surface Marble, Terrazzo, Tile, Etc.
  • Dry Time Can Walk on Immediately After Installation.
  • Standards Federal Test Method Standard
  • Application Method Tapered Back
  • Exposure Conditions Inside and Outside
  • Dry Time Recoat Can Walk on Immediately After Installation.
  • Dry Time Tack Free Can Walk on Immediately After Installation.
  • Application Temperature Fasten with Tapcon or Wood Screws and Construction Adhesive. Adhesive Application Temperature Between 0 and 100 Degrees F.
  • Resin Type Silicone

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List