SPILL TRAY,47 X 33 X 5.5IN,POLY,BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL TRAY,47 X 33 X 5.5IN,POLY,BLK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28719
  • Mfr. Model # 28719
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 6.67 lbs

Product Details

EcoPolyBlend(TM) Spill Tray, Dims 47"W x 33"D x 5-1/2"H, indoor or outdoor use, rigid poly, Black.

Technical Specs

  • Height 5-1/2"
  • Material Polyethylene
  • Length 47"
  • Item Spill Tray
  • Spill Capacity 12 gal.
  • Width 33"
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list