Skip Content
TRAY METAL 4L HD 240MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TRAY METAL 4L HD 240MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST8484
  • Mfr. Model # 8484
  • UNSPSC # 31211909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.535 lbs

Product Details

Heavy-duty 4 litre rust-resistant metal tray, width 240 mm (9-1/2 in.).

Technical Specs

  • Item Heavy-Duty Metal Tray, 4 L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list