TRAY MAGNETIC RECTANG 5-3/8 X 9-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAY MAGNETIC RECTANG 5-3/8 X 9-1/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMT2
  • Mfr. Model # MT2
  • UNSPSC # 27111801
  • CATALOGUE PAGE # 119
  • Shipping Weight 1.605 lbs

Product Details

Magnetic Stainless Steel Parts Tray, 9-1/4 inches long x 5-3/8 inches wide: 1-1/8 inch deep. Magnetic base with non-marring rubber coating. Holds small parts, hardware and tools in any position.

Technical Specs

  • Height (In.) 1-1/8
  • Item Magnetic Parts Tray, Rubber Base
  • Length (In.) 9-1/4
  • Width (In.) 5-3/8
  • Type Magnetic Stainless Steel Parts Tray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list