Skip Content
TRAY LIFT OUT 15X13IN F/652990 JBOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRAY LIFT OUT 15X13IN F/652990 JBOX

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS620990
  • Mfr. Model # 620990
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Features Built In Handle
  • Height (In.) 4
  • Colour Brown
  • Item Tote Tray
  • For Use With Mfr. No. 1-652990
  • Length (In.) 15-3/16
  • Material Steel
  • Width (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list