TRAY INSTRUMENT STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAY INSTRUMENT STAINLESS STEEL

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC90-2350
  • Mfr. Model # 90-2350
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Catheter and instrument tray, stainless steel, recessed cover overall length 222mm, overall width 83mm, overall height 42mm

Technical Specs

  • Height 42 mm
  • Material Stainless Steel
  • Length 222 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list