TRAY CABLE,FLEXING,18/5,GRAY,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAY CABLE,FLEXING,18/5,GRAY,100 FT

CHAINFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WGP5
  • Mfr. Model # 2WGP5
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Item Tray Cable
  • Max. Amps 11
  • Max. Voltage 600
  • Standards UL TC/ MTW CSA AWM FT4/ CE
  • Cable Type - Wire and Cable Continuous Flexing
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list