TRAY CABLE,FLEXING,18/12,GRAY,100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAY CABLE,FLEXING,18/12,GRAY,100 F

CHAINFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WGP7
  • Mfr. Model # 2WGP7
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.7 lbs

Technical Specs

  • Item Tray Cable
  • Max. Amps 7
  • Max. Voltage 600
  • Standards UL TC/ MTW CSA AWM FT4/ CE
  • Wire and Cable Item Tray Cable
  • Cable Type - Wire and Cable Continuous Flexing
  • Jacket Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list