Skip Content
TRAY BUS/UTILITY POLYETHYLENE GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAY BUS/UTILITY POLYETHYLENE GREY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3349GY
  • Mfr. Model # 3349GY
  • UNSPSC # 48101915
  • CATALOGUE PAGE # 1689
  • Shipping Weight 1.645 lbs

Product Details

Bus box, Gray. 20 in. x 15 in. x 5 in.

Technical Specs

  • Colour Gray
  • Material Polyethylene
  • Item Bus Box
  • Outside Width 15"
  • Outside Height 5"
  • Outside Length 20"
  • Volume Capacity 4.63 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list