Skip Content
TRAY #10STEEL F/WHLBARROW 1035/1037 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAY #10STEEL F/WHLBARROW 1035/1037

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ERE242010D
  • Mfr. Model # 242010D
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 345
  • Shipping Weight 18.0 lbs

Product Details

Tray: #10 steel 6 clips (orange) for wheel barrow.

Technical Specs

  • Item Steel Tray
  • Tray Width 25.6"
  • Tray Length 41"
  • Tray Depth 11.5"
  • Tray Material Steel
  • Capacity 6 cu. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List