TRAVELING SPRINKLER,54 FT DIA.,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAVELING SPRINKLER,54 FT DIA.,CAST

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1HLW6
  • Mfr. Model # 1HLW6
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.7 lbs

Technical Specs

  • Features Wheels, Chip Resistant Powder Coat Paint
  • Base Material Cast Iron
  • Item Traveling Sprinkler
  • Includes Shut-off Ramp
  • Head Material Cast Iron
  • Hose Connection 5/8" GHT
  • Controls Auto Shut Off
  • Min. Water Pressure 40 psi
  • Spray Coverage 54 ft. dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list