TRASH RECEPTACLE BLACK CHROME 9 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TRASH RECEPTACLE BLACK CHROME 9 GAL

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBSO820BPL
  • Mfr. Model # SO820BPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • Height 32"
  • Includes Leak Proof Rigid Plastic Liner,Large Vinyl Trimmed Disposal Opening (11"Wx5"H)
  • Item Indoor Waste Receptacle
  • Trash Can Dia./Width 18"
  • Trash Container Capacity 9 gal.
  • Container Shape Half-Round
  • Primary Container Color Black
  • Specific Container Material Steel
  • Basic Container Material Metal
  • Finish Brass Chrome
  • Features Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
  • Series Half Round
  • Indoor/Outdoor Indoor
  • Top Design Flat Top
  • Opening Closure Type None
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Lid Options Lid Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list