Skip Content
TRASH CAN LINER,BROWN,12 IN W,LDPE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRASH CAN LINER,BROWN,12 IN W,LDPE,

SANI-LINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG25D161
  • Mfr. Model # 25D161
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.45 lbs

Technical Specs

  • Capacity 14 qt.
  • Colour Brown
  • Item Trash Can Liner
  • Material Paper
  • Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list