Skip Content
TRASH CAN LINER,55 GAL.,YLW,LDPE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRASH CAN LINER,55 GAL.,YLW,LDPE,PK

NORTH AMERICAN PLASTICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16E421
  • Mfr. Model # 16E421
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.1 lbs

Technical Specs

  • Item Trash Can Liner
  • Colour Yellow
  • Capacity 55 gal.
  • Material LDPE
  • Width 36"
  • Seal Flat
  • Thickness 5.5 mil
  • Max. Load 150 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list