Skip Content
TRASH BAG,33 GAL,BLACK,PK 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRASH BAG,33 GAL,BLACK,PK 150

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38D112
  • Mfr. Model # 38D112
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Capacity 33 gal.
  • Item Trash Bag
  • Width 33"
  • Package Configuration Coreless Roll
  • Seal Star
  • Thickness 1.2 mil
  • Max. Load 70 lb.
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Bags per Roll/Pack 25
  • Trash Bag Material Linear Low Density Polyethylene (LLDPE)
  • Trash Bag Color Family Black
  • % Recycled Content 10% Post-Consumer
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list