Skip Content
TRAPEZOID WORKLIGHT,LED,OVAL,12 - 24 VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAPEZOID WORKLIGHT,LED,OVAL,12 - 24 VDC

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS1801571
  • Mfr. Model # 7150T
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 3091
  • Shipping Weight 2.6 lbs

Technical Specs

  • Application Construction, Mining, Railroad, Workzone, Fire and Rescue, Agriculture, Heavy-Duty
  • Base Material Die-Cast Aluminum
  • Features 15 LED's, Rotates and Tilts, IP69K
  • Depth 3-3/64"
  • Includes Mating Connector Harness, Pedestal Mount, Mounting Hardware
  • Height 6-9/64"
  • Item Trapezoid Worklight
  • Width 6-51/64"
  • Length 6-7/8"
  • Housing Colour Black
  • Housing Material Aluminum
  • Lamp Type LED
  • Mounting Pedestal Mount
  • Lens Colour Clear
  • Voltage 12 - 24 VDC
  • Lens Material Hard-Coated Polycarbonate
  • Light Output 4,500 Lumens
  • Current Drawn 5.5 A @ 12 VDC3.2 A @ 24 VDC
  • Lens Design Trapezoid
  • Sub-Category Work Lights
  • Connector Type Deutsch DT04-2P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list