TRAP SECURITY TOOL,7/16 HEX,7-1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAP SECURITY TOOL,7/16 HEX,7-1/2 I

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Z379
  • Mfr. Model # 23Z379
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Trap Security Combo Tool
  • Features Trap Wrench And Security Wrench, Hardened Steel Security Socket
  • Hex Size (In.) 7/16
  • Overall Length (In.) 7-1/2
  • Construction Aluminum
  • Package Quantity 1
  • Function For All Standard Traps and Metal Security Shields

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list