Skip Content
TRAP PRIMER,11-1/2 IN L,1-1/2 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAP PRIMER,11-1/2 IN L,1-1/2 IN DI

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19K293
  • Mfr. Model # 19K293
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Trap Primer
  • Includes Ground Joint Elbow, Slip Nuts And Washers, 1 1/4 In Reducing Washer, Escheons, And 1/2 In Fip Stainless Steel, Braided Primer Tubing.
  • Length (In.) 11-1/2
  • Package Quantity 1
  • Material of Construction Chrome Plate, Cast Brass
  • Color/Finish Polished Chrome
  • Pipe Dia. (In.) 1-1/2
  • Connection Slip Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list