TRAP ADAPTER,W/NUT,1 1/2 IN,PVC,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRAP ADAPTER,W/NUT,1 1/2 IN,PVC,WH

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNX9
  • Mfr. Model # 1CNX9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Colour White
  • Item Female Trap Adapter With Poly Nut
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Adapter
  • Fittings Sub-Category Adapters
  • Fitting Schedule/Class Schedule DWV
  • Specific Fitting Shape Trap Adapter
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub x Socket
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list