Skip Content
TRAP ADAPTER,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRAP ADAPTER,PLASTIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPA7
  • Mfr. Model # 1PPA7
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.07 lbs

Product Details

Trap Adapter, Lavatory/Kitchen, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 2-1/4, Gauge -, Pipe Dia. (In.) 1-1/2 x 1-1/4, For Use With Connecting Drain, Connection Slip x Tube.

Technical Specs

  • Length (In.) 2-1/4
  • For Use With Connecting Drain
  • Material of Construction Polypropylene
  • Package Quantity 1
  • Item Trap Adapter
  • Pipe Dia. (In.) 1-1/2 x 1-1/4
  • Type Lavatory/Kitchen
  • Color/Finish White/Plastic
  • Connection Slip x Tube

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list