Skip Content
TRANSPORTER TABLE LIFT 1100 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSPORTER TABLE LIFT 1100 LB

SOUTHWORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YZ96
  • Mfr. Model # 4YZ96
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 1940
  • Shipping Weight 194.0 lbs

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 1,100 lbs.
  • Frame Material Steel
  • Platform Length 35-4/5"
  • Platform Width 23-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list