Skip Content
TRANSPORTER PALLET CAROUSEL 15IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSPORTER PALLET CAROUSEL 15IN H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCFC40
  • Mfr. Model # CFC40
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 189.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Pallets and Crates
  • Load Capacity 4,000 lbs.
  • Platform Style Fixed Height
  • Item Fixed Height Pallet and Container Transporter
  • Platform Length 34"
  • Platform Height 15"
  • Platform Width 34"
  • Max. Rectangle 34" x 34"
  • Caster Wheel Dia. 8"
  • Min. Square 34" x 34"
  • Max. Square 34" x 34"
  • Caster Wheel Width 2"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Glass-Filled Nylon
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list