Skip Content
TRANSPORTER PALLET 12IN H 4K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TRANSPORTER PALLET 12IN H 4K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCFH4048
  • Mfr. Model # CFH4048
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Pallets and Crates
  • Item Fixed Height Pallet and Container Transporter
  • Platform Style Fixed Height
  • Load Capacity 4,000 lbs.
  • Platform Length 42"
  • Platform Height 12"
  • Platform Width 42"
  • Max. Rectangle 42" x 42"
  • Max. Square 42" x 42"
  • Min. Square 42" x 42"
  • Caster Wheel Dia. 8"
  • Caster Wheel Width 2"
  • Caster Wheel Material Glass-Filled Nylon
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Number of Caster Wheels 4
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list