TRANSPORTER DRUM OPTIONAL SCALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TRANSPORTER DRUM OPTIONAL SCALE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDCRSCALE
  • Mfr. Model # DCRSCALE
  • UNSPSC # 24101900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Capacity 1,500 lbs.
  • For Use With Drum Transporters
  • Colour Gray
  • Height 17"
  • Item Economical Drum Transporter Scale
  • Includes Batteries and AC Adaptor
  • Type Plastic
  • Body Material Plastic
  • Construction Plastic
  • Load Capacity 1,500 lbs.
  • Characteristics Weighs Drums
  • Assembled Size 9-3/8" x 6-3/8" x 17"
  • Number Drums 1