Skip Content
TRANSPORT VIAL,W/YELLOW CAP,10ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSPORT VIAL,W/YELLOW CAP,10ML,PK

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M360
  • Mfr. Model # 23M360
  • UNSPSC # 41121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Capacity 10mL
  • Dia. 16mm
  • Colour Natural With Yellow Cap
  • Height 93 mm
  • Item Transport Vial
  • Material of Construction PP-CO
  • Neck Size 16mm
  • Closure Material HDPE
  • Closure Lining None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List