Skip Content
TRANSPORT VIAL,W/BLUE CAP,50ML,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSPORT VIAL,W/BLUE CAP,50ML,PK 2

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M354
  • Mfr. Model # 23M354
  • UNSPSC # 41121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Capacity 50mL
  • Colour Natural With Blue Cap
  • Item Transport Vial
  • Dia. 29mm
  • Height 117 mm
  • Material of Construction PP-CO
  • Neck Size 29mm
  • Closure Material HDPE
  • Closure Lining None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list