Skip Content
TRANSPORT TUBE,30ML,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TRANSPORT TUBE,30ML,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DRD4
  • Mfr. Model # 8DRD4
  • UNSPSC # 41121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Capacity 30mL
  • Colour Clear
  • Item Transport Tube
  • Special Features Autoclavable, Freestanding
  • Material of Construction Virgin Polypropylene
  • Length 82 mm
  • Graduation Subdivisions 5mL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list