!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSOM TRAPPER, WITH TRAILER SNAP HOOK/RATCHET BUCKLE, GREY, 2 IN WEBBING

TRANSOM TRAPPER, WITH TRAILER SNAP HOOK/RATCHET BUCKLE, GREY, 2 IN WEBBING

STEADYMATE

TRANSOM TRAPPER, WITH TRAILER SNAP HOOK/RATCHET BUCKLE, GREY, 2 IN WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSOM TRAPPER, WITH TRAILER SNAP HOOK/RATCHET BUCKLE, GREY, 2 IN WEBBING

TRANSOM TRAPPER, WITH TRAILER SNAP HOOK/RATCHET BUCKLE, GREY, 2 IN WEBBING

STEADYMATE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.97 / EACH

EHC: EHC :
Min Qty 4 = $511.88

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # KDN15529
  • Mfr. Model # 15529
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.54 lbs

Product Details

This transom trapper is used to secure the stern of a boat to a trailer. This grey strap has two-inch webbing, a built-in one-inch gel coat protector, and a trailer snap hook. It features positive-locking snap hooks on both ends and is tightened with a ratchet buckle.

Technical Specs

  • Bungee Length 12 ft
  • Colour Gray
  • For Use With Used to Secure the Stern of a Boat to a Trailer
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Bungee End Type Snap Hook
  • Bungee Width 2"
  • Includes It Includes a Built in 1" Gel Coat Protector and Trailer Snap Hook. Has Positive Locking Snap Hooks on Both Ends and is Tightened with a Ratchet Buckle.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list